Eagle 1620ND 2 Drum Spill Containment Pallet - Yellow no Drain
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle 2 Drum Spill Containment Pallet is constructed of durable yellow high density polyethylene (HDPE) for excellent chemical resistance. This platform includes Eagle's patented removable HDPE grating for easy cleaning and has convenient fork lift pockets.
PRICE
$351.96
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 51 in |
| Height | 13-3/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 52 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Pallet |
| Color | Yellow |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Drum Pallet with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1620ND |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |