Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aprilaire

Model # :WBB593225

MPN #: 700

Aprilaire® 700 Humidifier With Automatic Humidistat Control 18 Gallons Day

Product Description
Aprilaire® Automatic Humidistat Control Humidifier, 18 Gallons Per Day

This humidifier features truly automatic humidistat control so there's never a need to manually control the humidifier, utilizes an outdoor temperature sensor for monitoring even the slightes changes in outdoor temperature, delivers up to 50% more moisture in comparison to competitive units, Has an evaporation capacity of 0.75 gallons per houramong the highest capacity humidifiers sold, Humidifies tightly-constructed homes up to 4,200 square feet in size. CUL Listed in US and Canada. 5 Year Limited Warranty.

PRICE
$629.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth11 in
Height18 in
Coverage Area5300 ft²

Product Details

TypeWhole House Humidifier
Water Tank CapacityPlumbed
CFM250 CFM
ColorGray
Hertz60 Hz
Max Water Usage18
Voltage24 V
ControlAutomatic
Manufacturers Part Number700
Humidity Output18 Gallons Per Day
BrandAprilaire

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCUL Listed - US and Canada