1- 1/8" diameter vibrator delivers maximum consolidation power. 4 foot long flexible shaft for easy use and long reach. 14,000 VPM (under load) delivers maximum consolidation efficiency.
DeWalt® 20V MAX Pencil Vibrator Bare Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Weight | 9 lbs |
| Size | 1-1/8 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Pencil Vibrator |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCE531B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330 ft-lbs MAX of fastening torque and a lightweight, ergonomic design. This Tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. In forward, the Tool will pause before impacting to help prevent over tightening. In reverse, the Tool lowers speed when fastener is loose to help prevent run-off. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
The Flex Mud Mixer delivers the power, comfort, and control to prep any material for the job. The ergonomic dual-handle design enhances your stability and control. Two mechanical gear speeds help you power through even the toughest mixes with ease. Additionally, three electronic speed modes helps you dial in the speed for total control of every mix. Fits all of common paddles using this mixer's secure, 1/2" keyed chuck. And maximize your Flex Advantage with Flex battery cross-compatibility to deliver the same unrivalled power, runtime, and fast charging speed as your other Flex power ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...