True® Undercounter Refrigerator 33 - 38°F - 48-3/8"W X 30-1/8"D, ADA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) drawers each accommodates (1) 12x18x6 food storage box (NOT included), 3" castors, front breathing, 1/5 HP, 115v/60/1-ph, 5.0 amps, NEMA 5-15P.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,599.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 28 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | L (Single Key Lock) |
| Body Color Family | White |
| Light | Yes |
| Door Type | Solid |
| Number of Drawers | 2 |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Reversible | Yes |
| Defrost Type | Frost-Free |
| Number of Shelves | 4 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | TUC-48D-2-ADA |
| Brand | True |
| Type | Undercounter Refrigerator |
| Shelf Type | Wire |
| Horsepower | 1/5 HP |
| Amperage | 5 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Capacity | 20.5 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Thermostat | Digital |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| NEMA | 5-15P |