Kelvinator® Undercounter Refrigerator, 1 Glass Right Hinged Door, 23-5/8" W x 23-7/16" D x 33 1
Write a Review
|
Questions & Answers (0)
Product Description
The Kelvinator® Commercial KCHUCGD23R ADA‑height undercounter refrigerator combines merchandising visibility with compact, energy‑efficient performance. Its fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system ensure reliable cooling even in high‑heat environments. The bright interior LED lighting, glass door, and external temperature display make product monitoring and presentation effortless.
Designed for durability, it features a stainless‑steel body and worktop, heavy‑duty vinyl‑coated shelves, and a high‑impact‑resistant white polystyrene interior. Adjustable shelves, removable magnetic gaskets, and removable bumper guards streamline cleaning and organization. The back bottom‑mounted cooling unit allows quick service access, while adjustable leveling feet and smooth‑rolling wheels offer flexible mobility. With electronic temperature controls, a lockable door, heavy‑duty hinges, and a pre‑wired power cord for fast setup, the KCHUCGD23R is built to deliver dependable performance, easy operation, and eye‑catching product visibility in any commercial environment.
Designed for durability, it features a stainless‑steel body and worktop, heavy‑duty vinyl‑coated shelves, and a high‑impact‑resistant white polystyrene interior. Adjustable shelves, removable magnetic gaskets, and removable bumper guards streamline cleaning and organization. The back bottom‑mounted cooling unit allows quick service access, while adjustable leveling feet and smooth‑rolling wheels offer flexible mobility. With electronic temperature controls, a lockable door, heavy‑duty hinges, and a pre‑wired power cord for fast setup, the KCHUCGD23R is built to deliver dependable performance, easy operation, and eye‑catching product visibility in any commercial environment.
PRICE
$1,969.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-9/16 in |
| Depth | 23-3/8 in |
| Height | 33 in |
| Compartment Width | 19-15/16 in |
| Compartment Depth | 15-15/16 in |
| Compartment Height | 24-5/8 in |
Product Details
| Body Color Family | Stainless Steel |
| Door Type | Glass |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Material | Stainless Steel/Polystyrene |
| Phase | 1 |
| Door Color Family | Stainless Steel |
| Manufacturers Part Number | KCHUCGD23R |
| Brand | Kelvinator |
| Type | ADA Undercounter Refrigerator |
| Color | Stainless Steel |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Capacity | 4.4 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
Warranty
| Warranty | 3 / 5 yr |
Compliance & Certifications
| Certifications | ETL C&US, ETL Sanitation |
| NEMA | 5-15 |