True® Deep Undercounter Refrigerator 33 38°F 44-1/2"W x 32-1/4"D, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Deep Undercounter Refrigerator, (2) drawered, 33-38° F, (2) drawers accom. 12"x20"x8" pan (NOT included), s/s top & sides, white aluminum interior with 300 stainless steel floor, 5" castors, side mount, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, NSF, CE, UL, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$8,419.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 31 in |
| Height | 60 in |
Product Details
| Body Color Family | White |
| Door Type | Solid |
| Number of Drawers | 2 |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Defrost Type | Frost-Free |
| Number of Shelves | 2 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | TUC-44D-2 |
| Brand | True |
| Type | Deep Undercounter Refrigerator |
| Shelf Type | Wire |
| Horsepower | 1/5 HP |
| Amperage | 5.1 A |
| Hertz | 60 Hz |
| Handle Type | Classic Handle |
| Capacity | 14.75 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |