Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-428 Unglazed Porcelain 3-Way Turn Knob Mogul Socket w/Hickey

Satco 90-428 Unglazed Porcelain 3-Way Turn Knob Mogul Socket w/Hickey

Item #: WBB515647

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1646 Keyless Glazed Porcelain Mogul Socket

Satco 80-1646 Keyless Glazed Porcelain Mogul Socket

Satco 80-2091 Keyless Glazed Porcelain Mogul Socket w/Lamp Grip

Satco 80-2091 Keyless Glazed Porcelain Mogul Socket w/Lamp Grip

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Satco 90-429 Keyless Porcelain Mogul Socket w/Metal 1/4 IP Cap

Satco 90-429 Keyless Porcelain Mogul Socket w/Metal 1/4 IP Cap

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Unglazed Porcelain 3-Way Turn Knob Mogul Socket w/Hickey

1/4 IPS, 750W-250V

Weights & Dimensions

  • Width 2.125 in
  • Height 4.25 in

Product Details

  • Terminal Screw
  • Brand Satco
  • Voltage 250 V
  • Manufacturers Part Number 90-428
  • Wattage 750 W
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 21, 2015

    mogul socket
    Your review:
    Very pleased with product. Very timely shipping.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-428 Unglazed Porcelain 3-Way Turn Knob Mogul Socket w/Hickey

Satco 90-428 Unglazed Porcelain 3-Way Turn Knob Mogul Socket w/Hickey

Item #: WBB515647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant