Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB250539

MPN #: IMF-X-76

Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black

Product Description
Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. IMF Unhoused Simple Spring Mount works best for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Max Load 55-76 LBS. 2"L x 2"W x 2-3/4"H Overall Dimensions.

PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
34.95
Buy 5 units - 9 units
33.95Save $1.00 (3%)
Buy 10+ units
32.95Save $2.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2.75 in
Weight Capacity76 lbs
Max Deflection1.02"
Load Capacity Range0 - 100 lbs
Diameter2.00 in
Unit of MeasurementInch (Imperial)

Product Details

TypeSpring Hanger Mount
ColorBlack
Country of OriginImport
MaterialRubber/Spring
Package Quantity1
Manufacturers Part NumberIMF-X-76
BrandMason Industries