Beta 1761RS/1 8-11/16" Reversible Wire Twisting Pliers with Automatic Return
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1761RS/1 wire twisting pliers are an essential tool for wire wrappers. Safely and rapidly twists wire up to 18 gauge with a simple one pull action and the automatic return twists the wires quickly into a strand that won't unravel. These pliers also feature a built in wire cutter. These wire twisting pliers measure 220 mm (8-11/16") with the head measuring 30mm (1-3/16") long. The head width is 15mm (9/16") wide and 10mm (3/8") thick.
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 |
| Width | 1-3/16 in |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Description | Wire Twisting Pliers |
| Handle Color Family | Black |
| Manufacturers Part Number | 017610130 |
| Handle Style | Comfort Grip |
| Handle Type | Comfort Grip |
| Brand | Beta |