- Foam Tube Rack
- Foam Tube Rack Holds 24 tubes
- 6.75"W x 4"D x 2.5"H
- Tube Rack Accommodates Up to 24 Tubes
- Made to Keep Tubes Organized in 5850 Phlebotomy Tote
Marketlab Acrylic Universal Foam Tube Rack, Holds 24 Tubes, 6-3/4"W x 2-3/4"H, Clear, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Height | 2-1/2 in |
| Size | 6-3/4"W x 2-1/2"H |
Product Details
| Type | Tube Rack |
| Capacity | 24 Tubes |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 8900 |
| Brand | Marketlab |