Classic clipboard with a strong, high-capacity clip for gripping documents. Creates a convenient, portable writing surface for filling out forms, sharing documents and creating sign-up sheets. The smooth surface and rounded edges and corners provide a comfortable hold. The built-in hanging hole lets you get a grip on large stacks or single sheets of paper. Crafted with durable riveted construction for lasting use.
Universal® Hardboard Clipboard, 0.75" Clip Capacity, Holds 5 x 8 Sheets, Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.13
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Sheet Size | 6x9 |
Product Details
| Type | Clipboard |
| File Size Type | Memo |
| Orientation | Portrait |
| Color | Brown |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Clipboard w/High-Capacity Clip |
| Clipboard Material | Hardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV05610 |
| Sheet Capacity | 1" |
| Brand | Universal |