Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Universal

Model # :WBB1428111

MPN #: UNV40304

Universal® Hardboard Clipboard, 1.25" Clip Capacity, Holds 8.5 x 11 Sheets, Brown

Product Description

Classic clipboard with a strong, high-capacity clip for gripping documents. Creates a convenient, portable writing surface for filling out forms, sharing documents and creating sign-up sheets. The smooth surface and rounded edges and corners provide a comfortable hold. The built-in hanging hole lets you get a grip on large stacks or single sheets of paper. Crafted with durable riveted construction for lasting use.

PRICE
$1.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height14 in
Sheet Size8.5x11

Product Details

TypeClipboard
File Size TypeLetter
OrientationPortrait
ColorBrown
Fastener StyleClip Fastener
StyleStandard
DescriptionHardboard Clipboard
Clipboard MaterialHardboard
Package Quantity1
Manufacturers Part NumberUNV40304
Sheet Capacity1-1/4"
BrandUniversal