Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1121602

MPN #: UT2G

CM Universal Geared Trolley - 4000 Lbs. Capacity, Geared

Product Description
The CM Universal Trolley (UT) is designed to fit virtually all Columbus McKinnon brand electric and air chain hoists up to 3 ton capacities. The UT is a low-cost rugged trolley designed and built for maximum versatility, a long service life, and is CE Compliant for global appeal.

Key Features and Benefits:
  • Plain & Geared Trolley - Plain trolley allows for manual positioning of hoist and load. Geared trolley is ideal for applications where precise positioning is required. Standard hand chain drop in proportion to a 20 foot lift hoist.
  • Convertible - Plain trolleys equipped standard with geared trackwheels and side plate. Simply add a hand geared kit to convert unit to a geared trolley in the field.
  • Long Life & Low Maintenance - Dual Tread Wheels fits tapered or flat beams, wheels include permanently lubricated shielded ball bearings for long life and low maintenance
  • Easily Adjustable to Fit a Wide Range of Beams - The UT can be quickly and easily adjusted to fit the most popular beam flange widths.
  • Operator Safety - The UT features wrap-around side plates. Lugs provide additional security to improve operator safety and protect the wheels.
  • Pinned Suspension Bolts - Castle nuts are pinned to ensure the bolts stay tightened increasing operator safety.
  • Corrosion Resistant - Zinc plated bolts, nuts and washers along with painted frames protects against corrosion and wear.
  • Economical - An excellent low cost choice for CMCO electric and air lug mounted chain hoists. The UT is a rugged designed trolley with superior performance and long efficient service
  • Inventory Versatile - Designed to fit most CMCO brand air and electric chain hoists up to 3 ton. Reduces inventory and provides flexibility.
  • Lifetime Warranty - Best in the industry.




PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width11-13/16 in
Height7 in
Weight Capacity4000 lbs
Weight57.3 lbs
Wheel Diameter3.15 in
Head Room5-1/8 in
Beam Width2-1/3 to 8-3/5 in
I-Beam Height6 to 24 in
Min Radius Curve45 in

Product Details

Assembly RequiredYes
TypeGeared Trolley
Mounting PositionCross or Parallel
ColorBlack
SeriesUT
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberUT2G
BrandCM

Warranty

WarrantyLifetime