Saunders Tuff Writer Recycled Aluminum Clipboard 45300
|
Questions & Answers (0)
Product Description
Storage clipboard features a side opening that allows convenient access. Internal storage space with a 1" capacity keeps pads, pens and more. Self-locking latch keeps compartment securely fastened. Strong, low-profile clip with rubber corner grips holds a sheet or up to 1/2" of paper securely. Portable clipboard features a smooth surface for writing. Clipboard desktop is made from recycled aluminum for durability.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 9-13/16 in |
| Height | 15-5/16 in |
Product Details
| Type | Clipboard |
| Orientation | Portrait |
| Color | Silver |
| Style | Heavy Duty |
| Material | Aluminum |
| Description | Tuff Writer Recycled Aluminum Clipboard |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 45300 |
| Brand | Saunders |
Warranty
| Warranty | 1 yr |