OTC Universal Hub Puller - OTC7394
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11-4/5 in |
| Width | 7-2/7 in |
| Height | 2-1/9 in |
| Weight | 9 lbs |
Product Details
| Package Quantity | 1 |
| Description | Hub Puller Universal |
| Color | Metal |
| Manufacturers Part Number | OTC7394 |
| Brand | OTC |
Related Products
OTC universal cylinder liner puller designed to be used with an impact wrench for quick cylinder liner removal. The spring loaded puller arms automatically adjust to fit the liner for a fast set-up time. The low profile of this tool allows work in areas where space is limited. Features: Quickly removes heavy-duty cylinder liners Similar to Porta-Tool OE tool number : PT-6400-C Cylinder bore diameter: 3-7/8" to 6-1/4" Liner wall thickness: 0.273" min Sleeve depth: Up to 15" Drive screw hex size: 1-1/8" Vehicle applications: Mack, Volvo, Detroit, International, Cummins, Navistar and other ...
OTC's double ended tire spoon features curved and 'flat tip' curved tips along with extra length that makes this spoon a great choice for mounting and demounting larger tires. Features: Same great design as the original 5735-35 double end mount/demount tire spoon, but in a 42" length for added leverage Unique "Convex Slip Head" curved design allows the spoon to slide easily into the tire bead while the spoon bump limits the depth for quick-and-easy operation Handle knob enables easier spoon pick up 3/4" diameter Made in USA
Milton Pro Analog Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 230 PSI, 36" Hose - 572A No need to worry about batteries with this analog inflator gauge, filled with liquid (silicone oil) to provide optimal accuracy, pressure spike prevention, and a cushioned tick to optimize the lifespan of mechanical parts inside the gauge. This also has a deflate button for if you overshoot the pressure. It comes with a 3 foot hose and a Kwik Grip Safety Chuck, which securely locks to the tire valve. The dial gauge is fitted with a rubber boot which protects it from corrosion, impacts, and ...
AME International Low Profile Large Wheel Trolley w/ HD Wheels & Brake Lock, Blue, 3300 Capacity Lbs
When it comes to aiding the removal and transportation of large Agricultural wheels the WT1500NT is in a league of its own. It offers better ergonomics and improvements in both safety and maneuverability compared to other models in the market. TRULY A ONE-MAN OPERATION. A waist-high hydraulic pump handle moves the jaws in and out to accept the different size wheels. The handle is also used to raise or lower the wheel. A ratchet strap secures the unbolted wheel in place to give maximum safety, this also allows good access to the wheel nuts and more efficient working space. Unique tire ...
The Gearwrench® universal programmable metal-valve TPMS sensor delivers OE-level pressure, temperature, and battery readings with broad coverage for 99% of vehicles worldwide. Dual-frequency 315 MHz and 433 MHz technology and 100% ID cloning support fast programming with Gearwrench® TPMS tools, often without a relearn. Its corrosion- and impact-resistant design withstands heat, moisture, and road debris, while the integrated battery is engineered for more than five years of operation.