Milton® Pro Analog Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 230 PSI, 36" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Milton Pro Analog Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 230 PSI, 36" Hose - 572A
No need to worry about batteries with this analog inflator gauge, filled with liquid (silicone oil) to provide optimal accuracy, pressure spike prevention, and a cushioned tick to optimize the lifespan of mechanical parts inside the gauge. This also has a deflate button for if you overshoot the pressure. It comes with a 3 foot hose and a Kwik Grip Safety Chuck, which securely locks to the tire valve. The dial gauge is fitted with a rubber boot which protects it from corrosion, impacts, and shocks. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Includes Inflator gauge with rugged comfort-grip handle, shock-resistant protective rubber boot, deflate button, 36" hose, and Kwik Grip ("quick grip") chuck.
No need to worry about batteries with this analog inflator gauge, filled with liquid (silicone oil) to provide optimal accuracy, pressure spike prevention, and a cushioned tick to optimize the lifespan of mechanical parts inside the gauge. This also has a deflate button for if you overshoot the pressure. It comes with a 3 foot hose and a Kwik Grip Safety Chuck, which securely locks to the tire valve. The dial gauge is fitted with a rubber boot which protects it from corrosion, impacts, and shocks. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Includes Inflator gauge with rugged comfort-grip handle, shock-resistant protective rubber boot, deflate button, 36" hose, and Kwik Grip ("quick grip") chuck.
PRICE
$131.31
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 36 in |
Product Details
| Type | Pro Series |
| Color | Red |
| Min Working Pressure | 0 psi |
| Style | Analog Gauge |
| Material | Nylon Handle and Brass Fittings |
| Package Quantity | 1 |
| Description | Analog Pistol Grip Inflator Gauge with Kwik Grip Safety Chuck |
| Manufacturers Part Number | 572A |
| Max Working Pressure | 230 psi |
| Brand | Milton |