Universal® Storage Clipboard, 1/2" Capacity, Holds 8-1/2" x 11" Sheets, Black
Write a Review
|
Questions & Answers (0)
Product Description
Portable storage box with clipboard for an easy on-the-go work surface. Ample interior space to hold important documents and forms. Low-profile metal clip with corner grips. Smooth writing surface. Snap closure. Plastic material is impact- and water-resistant.
PRICE
$5.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/8 in |
| Height | 13-1/2 in |
Product Details
| Assembly Required | No |
| Type | Clipboard |
| File Size Type | 8.5 x 11 |
| Orientation | Portrait |
| Color | Black |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV40318 |
| Sheet Capacity | 1/2" |
| Brand | Universal |
Warranty
| Warranty | 1 yr |