Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202730

MPN #: 450030

Spilfyter® Universal Overpack Drum Spill Kit, 30 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with universal sorbents to clean up all liquids
  • Designed for medium to large spills
  • Re-purpose or refill the drum once it's used
Kit Contents:
  • (12) 3" x 48" Socks
  • (125) Universal Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Height29-1/2 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size30 gal

Product Details

TypeUniversal Spill Kit
ColorGray
WheelsNo
Container MaterialPlastic
Socks12
Capacity/Absorption Gallons30 gal
StyleSpill Kit
Pads125
DescriptionUniversal Spill Kit
Fluids AbsorbedUniversal
Package Quantity1
Drum Capacity30 gal
Manufacturers Part Number450030
Container TypeDrum
Number of Pads125
Number of Gloves1 Pair
BrandSpilfyter