Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB413304

Global Industrial™ Universal Pallet Rack J Bolt Drop Pin, Pkg Qty 100

Product Description
✓ Prevents beams from disengaging
✓ Quick and easy installation
✓ Secures pallet rack beams to uprights

Ensure the stability of your pallet racks with the Global Industrial™ Universal Pallet Rack J Bolt Drop Pins. Compatible with nearly all pallet rack models, these .31" diameter steel pins are a cost-effective solution for securing pallet rack beams to uprights and improving overall warehouse safety.

  • Improves warehouse safety
  • Quantity: 100 pins per box
  • Durable steel construction
  • PRICE
    $56.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    56.95
    Buy 2 units - 5 units
    53.95Save $3.00 (5%)
    Buy 6+ units
    51.95Save $5.00 (9%)
    Available on or around 10/23/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size2-1/2 x 3/4 in

    Product Details

    Assembly RequiredNo
    TypeJ Bolt Drop Pin
    MaterialSteel
    Package Quantity100
    ColorSilver
    Manufacturers Part Number413304
    BrandGlobal Industrial