Spilfyter Universal Poly-Cellulose Absorbent Pillow, 16GPILL1818, 18" x 18", 10 Pillows/Box
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for plant maintenance, these pillows absorb drips and leaks too large for a pad. Place them under machines and leaky hydraulic hoses. They fit easily into cramped spaces and mold conveniently to uneven surfaces. Fast-wicking surface area and high-absorption capacity shorten clean-up time.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
Product Details
| Type | Pillows |
| Material | Polypropylene |
| Package Quantity | 10 |
| Description | Poly-Cellulose Absorbent Pillow |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | 16GPILL1818 |
| Capacity/Absorption Gallons | 36 gal |
| Brand | Spilfyter |