3M™ M-RGC36100E Maintenance Sorbent Rug - High Capacity, 36" x 100', 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
This maintenance sorbent rug is used in areas where foot and vehicle traffic is an concern. Designed to sorb liquids while enduring the punishment of being tread upon, it is both durable and versatile. This rug is designed for use in industrial maintenance applications where foot and vehicle traffic is a concern, and will absorb most non-aggressive liquids . The coated rug material can be used on a clean and smooth floor to insure that the material does not slip when walked upon. It may also be used as a barrier to protect the floor or other surface below it from liquids leaking through.Each rug comes in a roll 36 inches by 100 feet and sorbs 10.5 gallons per roll.
PRICE
$379.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 36 in |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Package Quantity | 1 |
| Description | Maintenance Sorbent Rug |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | M-RGC36100E |
| Capacity/Absorption Gallons | 10.5 gal |
| Brand | 3M |