Spilfyter Universal Synthetic Rag Rug Roll, 1RR36150, 40" x 144', 1 Roll/Bale
|
Questions & Answers (0)
Product Description
FyterTech Universal Synthetic Rag Rug Roll, 521040, 40" x 144', 1 Roll/Bale
Pound for pound and dollar for dollar, one of the most absorbent products anywhere. Needle-punched and heat-set single layer of recycled fibers makes rug sturdy, long lasting and extremely absorbent. Constructed from a single layer of 100% recycled natural and synthetic fibers will absorb both oil- and water-based fluids. Water-based Fluids up to 61 gallons per roll; Oil-based Fluids up to 98 gallons per roll.
Pound for pound and dollar for dollar, one of the most absorbent products anywhere. Needle-punched and heat-set single layer of recycled fibers makes rug sturdy, long lasting and extremely absorbent. Constructed from a single layer of 100% recycled natural and synthetic fibers will absorb both oil- and water-based fluids. Water-based Fluids up to 61 gallons per roll; Oil-based Fluids up to 98 gallons per roll.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 ft |
| Width | 40 in |
Product Details
| Type | Rolls |
| Material | Rag Rug |
| Package Quantity | 1 |
| Description | Rug Roll |
| Color | Gray |
| Manufacturers Part Number | 1RR36150 |
| Container Type | Bale |
| Capacity/Absorption Gallons | 58 gal |
| Brand | Spilfyter |
| Non Woven Material | Spunbound |