- All-purpose sorbent
- Spunbond coverstock ideal for wiping and high traffic areas
- Perforated for flexibility and efficiency
- Great wicking and performance for all of your leaks, drips and spills
Spilfyter® Universal Two-Ply Laminated Pad, Medium Weight, 16"W x 18"L, Gray, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
126
126
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Medium |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 15 gal |
| Material | Spunbond/Polypropylene |
| Description | Universal Two-Ply Laminated Medium Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 100 |
| Manufacturers Part Number | SU-71 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Spilfyter |