- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
Spilfyter® Universal Two-Ply Laminated Roll, Medium Weight, 16"W x 300'L, Gray, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Width | 16 |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 100 gal |
| Material | Spunbond/Polypropylene |
| Package Quantity | 2 |
| Description | Universal Two-Ply Laminated Medium Roll |
| Fluids Absorbed | Universal |
| Manufacturers Part Number | SM-94 |
| Perforated | Yes |
| Brand | Spilfyter |