ENPAC® 3004-YE-SF Universal® Poly Drum® Safety Funnel
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Universal® Poly Drum® Safety Funnel - Yellow
All the same features as the Universal Poly-Drum™ Funnel plus a non-sparking safety bung closure with flame arrestor. Ideal for flammable liquids. Optional cover available. Top External Diameter 26 in. / 66 cm. Bottom External Diameter 22 in. / 56 cm. Internal Height 4 in. / 10 cm. External Height 5.5 in. / 14 cm.
All the same features as the Universal Poly-Drum™ Funnel plus a non-sparking safety bung closure with flame arrestor. Ideal for flammable liquids. Optional cover available. Top External Diameter 26 in. / 66 cm. Bottom External Diameter 22 in. / 56 cm. Internal Height 4 in. / 10 cm. External Height 5.5 in. / 14 cm.
PRICE
$435.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Oversized Funnel |
| Color | Yellow |
| Kit Type | Universal Poly Drum Safety Funnel |
| Style | For Flammable Liquids |
| Material | Polyethylene |
| Description | Universal® Poly Drum® Safety Funnel |
| Package Quantity | 1 |
| Manufacturers Part Number | 3004-YE-SF |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |