Safco® Vamp LED Wireless Charging Lamp, 24W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vamp LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light (sun icon) and cool light (snowflake icon) available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. Reduced glare filter makes viewing electronics easier and may help to lessen eye strain. The lamp also has a USB port on the back of the base, allowing for convenient charging capabilities for other electronics. For desk, home office use or other spaces where extra light is needed.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 16 in |
| Height | 16-3/4 in |
| Cord Length | 5 |
| Number of LED Bulbs | 120 lbs |
Product Details
| Assembly Required | Yes |
| Lamp Included | Yes |
| Color Temperature | 3000 - 6500 K |
| Color | Black |
| Mounting Location | Table |
| Wattage | 24 W |
| Voltage | 100 - 240 V |
| Material | ABS Plastic/Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1009BL |
| Bulb Type | LED |
| Base Type | Table |
| Lumens | 550 |
| Shape | Rectangle |
| Brand | Safco |