Soothing Touch® Unscented Oil, Nut Free, 1 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
1 Gallon: Nut Free Lite oil blend that moisturizes and at the same time, allows for all different types of body work without using nut oils. If you suffer nut sensitivities and yet need a high quality oil blend that will allow you to use oil, this one's for you! Unscented.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 10 lbs |
| Size | 1 gal. |
Product Details
| Type | Massage Oil |
| Package Quantity | 1 |
| Description | Unscented Oil, Nut Free |
| Manufacturers Part Number | 13-3226 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |