Soothing Touch® Calming Cream, 62 oz.
Write a Review
|
Questions & Answers (0)
Product Description
62 ounce: Calming Cream. Melt away clients' stress by massaging with Soothing Touch Calming Cream. Infused with Kava Kava, St. John's Wort, Valerian and essential Lavender Oil, this rich cream is formulated to completely relax the mind and body. This is an ideal choice for clients whose tension is caused by stress. It has a mild and pleasing lavender scent and will leave them feeling relaxed, rejuvenated and replenished.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 5 lbs |
| Size | 62 oz. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Calming Cream |
| Manufacturers Part Number | 13-3232 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |