FEI Full-Round Bolster, 25"L x 4.5" Dia, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
Full round bolster is versatile mainstay for the massage therapist. Convenient strap on one end. Available in a variety of colors.
PRICE
$69.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Massage Table Bolster |
| Package Quantity | 1 |
| Description | Full-Round Bolster |
| Color | Red |
| Manufacturers Part Number | 31-2071BUR |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |