Laptop & Tablet Stands
Availability
Type
Width
Brand
Material
Depth Range (in)
Height
Color
Price
Related Products
Cable anchor mounts to a desk and provides a secure anchor to any worksurface so you have an easily accessible place to lock down your computer. Attach cable anchor using either the included industrial-strength mounting tape (2 square inches) or security screws. The anchor folds down and out of the way when not in use. Full-steel construction base plate and ring have corrosion-resistant chrome plating. Tamper-resistant cable anchor includes two one-way, security screws, steel construction to prevent cutting, and a built-in Kensington Security Slot. Anchor accepts Kensington MicroSaver and ...
Rewritable disc offers convenience and quality. Great choice for cost-effective data management; use for routine backups, authoring/editing multimedia projects, large file storage, and more. Share large files easily with associates, friends, and family. Superior archival life ensures performance for years to come. Rewritable up to 1,000 times for long-term use. Read compatible with DVD playback devices for hassle-free sharing. Disk Type: DVD-RW; Capacity (Video): 120 min. Note: The capability to write standard CD/DVD formats is drive dependent. Recorders, players and drives will play ...
iPad 2/3/4 MultiStand with multifunction ring stand, White Shell/White & Gray Ring. Features: MultiStand ring allows for portable and multifunction usage including desktop, handheld, hanging, carrying on-the-go, and in the vehicle with self-adhesive strap MultiStand ring also allows for 360 degrees of rotation and up to 180 degrees of tilt for the most comfortable and ergonomic viewing angles iPad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light iPad specific protective case can be used with Apple brand SmartCovers Unique ...
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application. Features: Improves comfort and reduces neck strain Easily mount or remove tablet with one hand Provides secure fit in both portrait or landscape Tilt/turn and height adjustable for any angle Sturdy metal base prevents slip and tip Cable organization for a ...
Inkjet printable CD-Rs provide the perfect surface for clean, crisp image reproduction. Print right to the disc surface using any inkjet printer with direct-to-disc print capabilities. Designed for use in special CD-R inkjet or thermal printers. Offers 700MB/80 minute capacity and up to 48X recording speed for one-time recording. Write compatible with high speed CD-R recorders up to 48X. Read compatible with CD and DVD playback devices.