Laptop & Tablet Stands
Related Products
Full-size, wireless mouse offers an ergonomic shape with a soft rubber grip for all-day comfort for right-handed users. 2.4 GHz wireless technology delivers long-range performance and minimal interference. Design also features a high-definition optical sensor (up to 1200 dpi) for responsive control, pointer speed quick-select button for enhanced productivity, forward/back buttons, and scroll wheel with middle button. Wireless mouse requires no drivers and offers plug-and-play installation with the included wireless USB receiver. Mouse also includes two AA batteries. System Requirements ...
Upgrade your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser, a game-changer for productivity and comfort. Features: Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2" Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and other office essentials within easy reach Dedicated Cell Phone Holder: Keep your phone ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...
Features: Combats neck and eye strain by elevating a screen's viewing point Large surface area is ideal for a single laptop or monitor (24" W x 8" D) Built-in wireless charging pad for Qi-enabled devices Storage drawer organizes cords, notepads, and other small accessories Two height options Holds up to 33 lbs. of weight Removable, non-slip rubber feet Three-year limited warranty