- OEM Replacement For
- Specific Manufacturers
Model # :WBB465493
MPN #: 4670
US Motors OEM Replacement, 1 HP, 1-Phase, 1100 RPM Motor, 4670
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Band |
| Insulation Class | B |
| Horsepower | 1 HP |
| Voltage | 208-230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Rated RPM | 1100 |
| Motor RPM 60 Hertz | 1100 rpm |
| RPM Range | 1001-1100 rpm |