Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2775987

MPN #: BULK-RS-H80-32

Buna-N Roll, High Strength, 720"L x 36"W x 1/4" Thick, 80A, Black

Product Description
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

PRICE
$605.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Thickness1/4 in
Diameter36 in
Tensile Strength1500
Density1.36 g/cm3 lbs/ft³
Tear Strength25 N/mm

Product Details

ColorBlack
Durometer80A
Temperature Range-40˚ to 250˚ °F
UV ResistanceFair
Compression Set0.3
MaterialBuna-N
DescriptionOil Resistant Buna-N Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-H80-32
Backing TypePlain
Percent Elongation1
TextureSmooth
GradeHigh Strength
Chemical ResistanceGood
Oil ResistanceExcellent
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BF 810