Made in USA Cobalt Staggered Tooth Side Milling Cutter 4" Dia X 7/8" Width 1-1/4" Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Staggered tooth design provides more chip room, allowing increased speed and feed.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutter Width | 7/8" |
| Fractional Diameter | 4" |
| Hole Diameter | 1-1/4" |
Product Details
| Style | Staggered Tooth |
| Type | Side |
| Material | Cobalt |
| Description | Milling Cutter |
| Brand | Star Tool Supply |