Made in USA HSS Staggered Tooth Side Milling Cutter 5" Dia X 1-1/4" Width 1-1/4" Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Staggered tooth design provides more chip room, allowing increased speed and feed.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutter Width | 1-1/4" |
| Fractional Diameter | 5" |
| Hole Diameter | 1-1/4" |
Product Details
| Style | Staggered Tooth |
| Type | Side |
| Material | HSS |
| Description | Milling Cutter |
| Brand | Star Tool Supply |