Made in USA HSS Staggered Tooth Side Milling Cutter 8" Dia X 11/16" Width 1-1/2" Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Staggered tooth design provides more chip room, allowing increased speed and feed.
PRICE
$585.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutter Width | 11/16" |
| Fractional Diameter | 8" |
| Hole Diameter | 1-1/2" |
Product Details
| Style | Staggered Tooth |
| Type | Side |
| Material | HSS |
| Description | Milling Cutter |
| Brand | Star Tool Supply |