Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182617

MPN #: 116484AQ

Cortech® USA Sentinel Armless Chair, Gangable, 24"W x 24"D, Aqua

Product Description
The Sentinel Armless Chair is a one-piece, rotationally molded chair designed to stand alone or be bolted together in group seating areas. Ergonomically designed and infused with CORx antimicrobial compound, the Sentinel Chair is a safe solution for frequent, continuous use in intensive environments.

Features:
  • Constructed of high impact "no break" polyethylene. No steel or wood components
  • Can be bolted together and/or to the floor via concealed pilot holes
  • 1500 lb. Static Load
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA


PRICE
$465.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height33 in
Weight Capacity1500 lbs
Seat Height18 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior
Frame Color FamilyAqua
ColorAqua
Mounting LocationFloor, Free Standing
Made in the USAYes
Seat Color FamilyAqua
MaterialPolyethylene
DescriptionArmless Chair
Arm TypeArmless
Manufacturers Part Number116484AQ
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr