x

Take 15% off your entire order!

Offer applied at checkout

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Item #: WBB1344394

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bottoming
  • Plug
  • Plug, Taper, Bottoming
  • Taper

Plug

Price: $4.29

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.

  • DESCRIPTION Hand Tap
  • NUMBER OF FLUTES 4
  • CHAMFER Plug
  • FINISH Plain
  • NUMBER SIZE --
  • TPI 20
  • H LIMIT H3
  • BRAND Made in USA
  • MATERIAL HSS
  • FRACTIONAL SIZE 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Item #: WBB1344394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant