- Hand taps are used in a variety of machining applications as well as by hand
Model # :WBB570262
MPN #: 8092122
1-7/16"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-7/16" - 12 H4, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 12 |
| Thread Size | 1-7/16-12 in |
| Tap Size | 1-7/16 |
| Fractional Size | 1-7/16" |
Product Details
| Type | Hand Tap |
| TPI | 12 |
| Material | HSS |
| Manufacturers Part Number | 8092122 |
| H Limit | H4 |
| Chamfer | Bottoming |