SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Made in USA HSS Hand Tap, 8-32, H3, Taper Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 8-32, H3, Taper Chamfer Right Hand 4 Flute

Item #: WBB1344355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.38

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

# 10-24 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

# 10-24 H3, Bottoming Chamfer, HSS Import Ground Hand Tap

Import Ratcheting T-Handle Tap Wrench - 1/4" Capacity

Import Ratcheting T-Handle Tap Wrench - 1/4" Capacity

Made in USA HSS Hand Tap, 8-32, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 8-32, H3, Plug Chamfer Right Hand 4 Flute

# 10-36 H3, Plug Chamfer, HSS Import Ground Hand Tap

# 10-36 H3, Plug Chamfer, HSS Import Ground Hand Tap

1/16-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

1/16-27 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/8-27 HSS Taper Import Pipe Tap, NPT Ground, RH,

1/8-27 HSS Taper Import Pipe Tap, NPT Ground, RH,

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 1/4"-20, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 3/8"-16, H3, Plug Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 3/8"-16, H3, Plug Chamfer Right Hand 4 Flute

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Power By GoGreen 24012 AAA Alkaline Battery  - Pkg Qty 24

Power By GoGreen 24012 AAA Alkaline Battery - Pkg Qty 24

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

Import T-Handle Tap Wrench - 1/2" Capacity

Import T-Handle Tap Wrench - 1/2" Capacity

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

Made in USA HSS Hand Tap, 8-32, H3, Taper Chamfer Right Hand 4 Flute

Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.

Weights & Dimensions

  • Number Size 8

Product Details

  • H Limit H3
  • TPI 32
  • Brand Star Tool Supply
  • Description Hand Tap
  • Chamfer Taper
  • Number of Flutes 4
  • Material HSS
  • Finish Plain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA HSS Hand Tap, 8-32, H3, Taper Chamfer Right Hand 4 Flute

Made in USA HSS Hand Tap, 8-32, H3, Taper Chamfer Right Hand 4 Flute

Item #: WBB1344355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant