USA Sealing Nylon 6/6 Bar 24"L x 2-1/2"W x 1-1/2" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 1-1/2 in |
| Tensile Strength | 13000 |
| Density | 0.041 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -20˚ to 210˚ °F |
| Material | Nylon 6/6 |
| Description | Nylon Plastic Bar No Adhesive |
| Hardness | Rockwell M85 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-NYLB-182 |
| Backing Type | Plain |
| Impact Strength | 0.6 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |