Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2774870

MPN #: ZUSASSR-T-20

USA Sealing Silicone Tube 24"L x 3/4" ID x 1-1/4" OD, Red

Product Description
Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers. Silicone is the go to choice for high temperature applications.

PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width2 in
Inside Dimensions3/4 in
Outside Dimension1-1/4 in
Tensile Strength200
Density20 lbs/cu.ft. lbs/ft³

Product Details

FirmnessSoft (5 - 8 PSI)
ColorRed
Temperature Range-100˚ to 500˚ F
UV ResistanceExcellent
MaterialSilicone
DescriptionSilicone Foam Tube Tube
Package Quantity1
Manufacturers Part NumberZUSASSR-T-20
Backing TypeSilicone Foam Tube Tube
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)7 PSI
GradeStandard
Chemical ResistanceGood
Oil ResistanceFair
Cell TypeClosed Cell
ShapeTube
BrandUSA Sealing

Compliance & Certifications

CertificationsD1056