Data Storage & Media
Related Products
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application. Features: Improves comfort and reduces neck strain Easily mount or remove tablet with one hand Provides secure fit in both portrait or landscape Tilt/turn and height adjustable for any angle Sturdy metal base prevents slip and tip Cable organization for a ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
The SideTrak® Swivel Pro Touch Triple HD 13-5/16‚ Attachable Portable Monitor turns your customers‚A laptops into triple-screen powerhouses. These versatile touchscreens feature Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBooks), allowing your clients to experience streamlined screen navigation while working on-the-go. With patented 360° swivel hinges for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with ultra-sleek ...
Macally's ACEBTKEY is an ultra slim bluetooth keyboard that can switch between three devices designed to work with Macs and Windows PC. Features: Bluetooth keyboard to support up to three computers, Smartphones and Tablets for all your input needs Enhanced Scissor-Key-Switches for thin keycaps with sensitive and responsive touch 110-key ultra slim stylish keyboard with ice white finish Quick switch among three Bluetooth devices with LED indicators Caps Lock, Function/battery charging indicator LEDs 20 shortcut keys preset to support Mac, Windows, iOS and Android platforms Easily change ...