Data Storage & Media
Related Products
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
It's the ultimate, ergonomic laptop stand. Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye level. This adjustable laptop stand words everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Uses: ...
Washable keyboard offers antimicrobial protection and can be run under your tap to remove germs and contamination. Treated antimicrobial coating provides added defense against the growth of mold, mildew, and fungi associated with odor-causing and stain-causing bacteria. Waterproof and washable keyboard offers plug-and-play capability via USB and PS2 connections. Soft-touch keys in the 104-key layout offer a crisp, responsive touch for added comfort. Keyboard is designed for use in many different environments, such as hospitals, government offices, schools and more. The USB plus should ...
The MKEYECOMBO is Macally's new economic and ergonomic USB keyboard and mouse combo. The keyboard has a standard layout with 104 full size, yet thin, keys for a comfortable and efficient typing experience. The additional shortcut keys and numeric keyboard further increase efficiency and productivity. The optical USB mouse has a 1000 dpi optical sensor, three soft-click buttons and scroll wheel for a precise and smooth control. The ergonomic and ambidextrous design offers maximum comfort to both left-handed and right-handed users. The Macally MKEYECOMBO is very easy to use. Simply plug the ...
This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to 21" and rotate the panel 360° to decrease screen glare and position screens at the optimal viewing angle. WorkEZ Cool improves your ...