Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toto

Model # :WBB750939

MPN #: UT447E-01

TOTO® UT447E-01 Commercial Washout Urinal W/Top Spud, Cotton White

Product Description
Wall mounted urinal with integral trap. ADA compliant. 3/4" top spud inlet and 2" I.P.S. outlet. High Efficiency, 0.5 GPF. Outlet connection and mounting set. TOTO® continues to advance our leadership in eco-efficient fixtures and fittings with the introduction of four 0.5 GPF High Efficiency Urinals (HEUs). Our HEU's and 0.5 GPF EcoPower Flush Valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance.

When ordering TOTO® 0.5 GPF HEUs, TOTO® 0.5 GPF EcoPower Flush Valves are highly recommended For maximum performance.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth14 in
Height27 in
Spud Size3/4 in

Product Details

Gallons per Flush.5 gal/flush
TypeCommercial
Flush ValveNo
ColorWhite
SeriesUT447E
Liters per Flush1.9
Mounting LocationWall
MaterialVitreous China
Flush TypeLow Consumption
Manufacturers Part NumberUT447E-01
Spud PlacementTop
BrandToto

Compliance & Certifications

ADA CompliantYes