Justrite® Skid Leg Kit For Utili-Guard+ Flammable Cabinet, Black, '42-1/8"W x 8-7/16"D
Write a Review
|
Questions & Answers (0)
Product Description
Boost the mobility and rugged utility of your Utili-Guard+ flammable cabinet with the Skid Leg Kit 29034, engineered for environments where flexibility and heavy-duty access are a must. These durable steel skid legs enable easy movement by forklift from any side and are ideal for outdoor storage, industrial facilities, or any application where repositioning your cabinet is routine.
NOTE: The Skid Leg Kit is currently ONLY compatible with 30-, 45-, and 90-gallon sizes of Utili-Guard+ flammable cabinets. These install quickly, even after your cabinet is in place. Each base cabinet also features adjustable leveling legs to ensure stability on uneven surfaces.
Choose the Skid Leg Kit for Utili-Guard+ flammable safety cabinets when you require enhanced mobility, robust transport, or outdoor deployment. For a cleaner, elevated appearance in an indoor or stationary setting.
NOTE: The Skid Leg Kit is currently ONLY compatible with 30-, 45-, and 90-gallon sizes of Utili-Guard+ flammable cabinets. These install quickly, even after your cabinet is in place. Each base cabinet also features adjustable leveling legs to ensure stability on uneven surfaces.
Choose the Skid Leg Kit for Utili-Guard+ flammable safety cabinets when you require enhanced mobility, robust transport, or outdoor deployment. For a cleaner, elevated appearance in an indoor or stationary setting.
PRICE
$210.51
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/8 in |
| Depth | 8-7/16 in |
| Height | 4-9/16 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 29034 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |