Made in U.S.A. NSF Certified. 300 series stainless steel. Welded handles. Smooth, seamless construction makes pans ideal for food preparation. Stainless Steel finish. 12 quart capacity. Sold in package quantity of 3. Priced each.
Vollrath® Utility Pan 12 Qt. - 16-1/2" Dia - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.85 Sold in packages of 3 / $169.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/8 in |
| Diameter | 16-1/2 in |
Product Details
| Capacity | 12 qt |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Description | Food Container Pan |
| Color | Silver |
| Series | Stainless Steel, USA |
| Manufacturers Part Number | 72120 |
| Brand | Vollrath |