Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity
|
Questions & Answers (0)
Product Description
Buckets come standard with a carrying handle / bail for easy transport and nest to save space when not in use.
Galvanized bucket is constructed of 0.4mm thick galvanized steel for strength and rigidity, and features a spout for controlled pouring.
Galvanized bucket is constructed of 0.4mm thick galvanized steel for strength and rigidity, and features a spout for controlled pouring.
PRICE
$22.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9-13/16 in |
| Weight Capacity | 28 lbs |
| Weight | 3 lbs |
| Thickness | 0.4 mil |
| Diameter | 12-3/4 (Top) in |
Product Details
| Type | Galvanized Steel Bucket 3-1/4 Gallon Capacity |
| Capacity | 3-1/4 gal |
| Material | Galvanized |
| Package Quantity | 1 |
| Manufacturers Part Number | BKT-GAL-325 |
| Brand | Vestil |