- Lights 50% More Area Than Standard 8 1/2" Clamp Light
- Rated At Up To 50% More Wattage Than Standard 8 1/2" Clamp Light
- Rated At Up To A 300w Incandescent Bulb (Bulb Not Included)
- Adjustable Ball Joint For Easy Positioning
- Spring Steel Clamp w/Scratch Resistant Vinyl Sleeve
- Includes a black 6 foot 18/2 SJT cord
BAYCO Brooder Clamp Light - 10 1/2" Aluminum Reflector & Porcelain Ceramic Socket - 6' 18/2 SJT Cord - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.00 Sold in packages of 3 / $23.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 8-1/2 in |
| Depth | 10-3/8 in |
| Height | 8 in |
| Weight | 1 lbs |
| Cord Length | 6 ft |
| Cord Gauge | 18/2 ga |
Product Details
| Type | Clamping/Adhesive Light |
| Cord Jacket | SJT |
| Color | Silver |
| Amperage | .6 A |
| Voltage | 120 V |
| Description | 10.5" Brooder Clamp Light w/ Porcelain Socket |
| Watts | 300 W |
| Package Quantity | 3 |
| Manufacturers Part Number | SL-302B3 |
| Brand | Bayco |