Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayco

Model # :WBB790478

MPN #: SL-426A

BAYCO Incandescent Trouble Light - 50' 16/3 Metal Cage with Tap - Pkg Qty 6

Product Description
Bayco® Standard Trouble Light SL-426A, 50'L Cord, 16/3 GA, Yellow

Features:
  • Ergonomic Design
  • Unique 90 Degree Cord Swivel Pivots Cord For Hands Free Stand Up Use
  • Galvanized Metal Lamp Shield w/Rubber Tipped Hang Hook
  • Polarized Plug w/12amp Grounded Receptacle
  • Flame Retardant Polypropylene Handle
  • Up To 75w Incandescent (Bulb Not Included)
PRICE
$359.70  Sold in packages of 6 / $59.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width4-1/2 in
Depth13-1/4 in
Height6-1/2 in
Weight5 lbs
Cord Length50 ft
Gauge16/3 ga

Product Details

TypeWork Light
Cord JacketSJT
ColorYellow
Amperage12 A
Voltage120 V
OutletYes
DescriptionMetal Cage Trouble Light
Watts75 W
Package Quantity6
Manufacturers Part NumberSL-426A
BrandBayco